Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 88-343 Medium Weight Unlined Natural Rubber Latex Gloves
Click to view available options
Size:
7
8
9
10
Description
- Latex
- Unsupported
- Unlined
- 20 mil thick
- Amber color
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
Chlorinated | Yes |
Color | Amber |
Latex Free | No |
Material | Latex |
Size | 8 |
Thickness (English) | 20 mil |
Thickness (Metric) | 0.50 mm |
EN388 Standard | EN 388:1010, EN 388:1010X |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction