Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell™ Chemical- and Flame-Resistant Bib Pants
Click to view available options
Color:
Blue
Red
Material:
CPC Nomex
CPC Polyester
Size:
Large
X-Large
2X-Large
Size (English) Waist:
52 in.
56 in.
60 in.
Description
Gore membrane is a bicomponent PTFE membrane that prevents liquid penetration but allows a vapor permeation, allowing perspiration to evaporate and cool the wearer.
- Garments stitched with Gore thread
- All seams are heat and pressure sealed with Gore-Seam™ tape to prevent liquid penetration
- Fabrics are durable, flexible, tear and snag resistant, washable, and reusable
Coveralls
- Feature two-way, heavy-duty, static-free zipper
- Double storm flap; stand-up collar; raglan sleeves
- Hook-and-loop closures on storm flap, collar, sleeves, and leg bottoms
- Heavy-duty zipper
- Double storm flap; stand-up collar; raglan sleeves
- Hook-and-loop closures on storm flap, collar, and sleeves
- Sized to be worn over clothing
- Elastic suspenders with quick-release clips for fast removal
- Leg bottoms have hook-and-loop closures
- Attach, by means of a hook-and-loop fastener, to back of collar on coveralls or jacket
- Drawstring closure gives snug fit over hardhat
Order Info
For chemical splash protection, choose CPC garments made with red polyester Gore ChemSplash fabric (7 oz. per sq. yd.). When flame protection is also required, choose garments made with blue aramid (Nomex™) Gore ChemSplash fabric (6 oz. per sq. yd.); when exposed to flame, it will self-extinguish when removed from the flame source, and not contribute to burn injury.
Specifications
Closure Type | Double Front Flap (Hook and Loop) |
Color | Red |
Material | CPC Polyester |
Size | X-Large |
Suspender | Elastic |
Construction | Trilaminate |
For Use With (Application) | Industries, bulk chemical handling and transport, chemical plants and transportation, chemical processing, Oil refining and petrochemicals, handling specialty chemicals |
Length (English) Inseam | 31 in. |
Length (Metric) Inseam | 79 cm |
Size (English) Waist | 56 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction