Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ Touch N Tuff™ Disposable Latex Exam Gloves

Ideal for laboratory work, intricate parts handling, food processing and handling, quality control, electronic assembly, and light-duty maintenance and cleanup

Manufacturer:  Ansell™ 69210 M 516705

 View more versions of this product

Catalog No. 19-050-061B

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Due to product restrictions, please to purchase or view availability for this product.

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

This item is not returnable. View return policy

Description

Description

  • Resist acids, bases, alcohols and the dilute water solutions of most chemicals
  • Cornstarch dusting powder for easy donning and doffing
  • Ambidextrous, single-use
  • Length: 9.5 in. (24cm)
  • Thickness: 5mil
  • White

Certifications

510K approved for medical use

Compliance

Component materials comply with 21CFR177.2600 for food contact.

Specifications

Specifications

Safety
Yes
Ambidextrous
Food processing and handling, light duty maintenance and light duty chemical protection
Medium
Powdered
Non-sterile
24.1 cm
Smooth
Beaded/Rolled
Exam
Rubber
5 mil
Natural
9.5 in.
21 CFR 177-2600
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit