Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ CPP Supported Black Neoprene Aprons

Provide excellent chemical resistance

$246.00

Specifications

Color Black
Material Neoprene
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Thickness Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Thickness Price Quantity & Availability  
19-042-266
View Documents
Ansell™
950266
45 x 35 in.
Case of 12 for $246.00
Add to cart
 
17-987-104B
Accessories View Documents
Ansell™
56 411 45950270
45 x 35 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Lightweight with four metal grommets, neck string, and waist ties
  • Top 2 in. (5cm) of bib is a double thickness of material
  • All edges hemmed
  • Dimensions: 45L x 35 in.W (114 x 89cm)
  • Thickness: 12.5 oz.

Specifications

Specifications

Black
Neoprene
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit