Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ CPP Supported White Neoprene Aprons

Provide excellent chemical resistance

Manufacturer:  Ansell™ 56 401 45950265

Catalog No. 19-058619

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Lightweight with four metal grommets, neck string, and waist ties
  • Top 2 in. (5cm) of bib is a double thickness of material
  • All edges hemmed
  • Dimensions: 45L x 35 in.W (114 x 89cm)
  • Thickness: 12.5 oz.

Specifications

Specifications

45 in.
35 in.
Safety
35 x 45 in.
12.5 oz.
114.3cm
88.9cm
White
Neoprene
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit