Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ FL200 Flock-Lined Latex Gloves

Manufacturer:  Ansell™ 00255 9 192555

Catalog No. 11-394-89C

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

All styles are ideal for chemical plants, janitorial services, automotive assembly, plant maintenance, agriculture, petroleum refineries, canning and pharmaceutical manufacturing. Resist acids, detergents, salts, caustics, animal fats and alcohols.

  • Made from natural latex for excellent abrasion, puncture and tear resistance
  • Two styles available with pattern embossing for secure grip of wet or dry objects
  • Length: 12 in.(30.5cm)
  • Thickness: 20mil
  • Available in yellow or blue

Compliance

Component materials of Styles 254 and 255 comply with 21CFR177.2600 for food contact.

Specifications

Specifications

Safety
Pinked
Flock
9
Powder-free
Non-sterile
30.5 cm
Fishscale
chemical plants, janitorial services, automotive assembly, plant maintenance, agriculture, Petroleum refineries, canning and pharmaceutical manufacturing, resist Acids, Detergents, Salts, Caustics, animal fats and Alcohols
Rubber
20 mil
Sky Blue
12 in.
21 CFR 177-2600, FDA
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit