Ansell™ FL200 Flock-Lined Latex Gloves

Superior tensile strength and sensitivity

Manufacturer: Ansell™ 00254 8 192543

 View all options for this product

Catalog No. 19-014492


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Color Sky blue
    Exterior Finish Pebble embossed
    Glove Cuff Style Pinked
    For Use With (Application) chemical plants, janitorial services, automotive assembly, plant maintenance, agriculture, Petroleum refineries, canning and pharmaceutical manufacturing, resist Acids, Detergents, Salts, Caustics, animal fats and Alcohols
    Length (English) 12 in.
    Length (Metric) 30.5cm
    Lining Flock
    Material Natural Rubber
    Powdered No
    Size 8
    Sterile No
    Thickness 20mil
    Certifications 21 CFR 177-2600, FDA

    All styles are ideal for chemical plants, janitorial services, automotive assembly, plant maintenance, agriculture, petroleum refineries, canning and pharmaceutical manufacturing. Resist acids, detergents, salts, caustics, animal fats and alcohols.

    • Made from natural latex for excellent abrasion, puncture and tear resistance
    • Two styles available with pattern embossing for secure grip of wet or dry objects
    • Length: 12 in.(30.5cm)
    • Thickness: 20mil
    • Available in yellow or blue

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit