Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 87-198 Flock Lined Latex Gloves
Click to view available options
Size:
7
8
9
Description
- Made from natural rubber latex
- Fishscale pattern provides grip on wet or dry objects
- Cotton flock lining keeps hands dry and cool
- Pinked cuff
- Length: 12 in. (30.5 cm)
- Thickness: 16 mil
- Lemon yellow color
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600 |
Color | Yellow |
Material | Latex |
Size | 9 |
Thickness (English) | 20 mil |
For Use With (Application) | Chemical plants, janitorial services, automotive assembly, plant maintenance, agriculture, petroleum refineries, canning and pharmaceutical manufacturing, resist acids, detergents, salts, caustics, animal fats and alcohols |
Glove Cuff Style | Pinked |
Liner Material | Cotton Flock |
Lining | Lined |
Length (English) | 12 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction