Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ Hycar™ Yellow Nitrile/PVC Blend Aprons

Offer better resistance to hydrocarbon solvents than neoprene

Specifications

Dimensions (L x W) 45 x 35 in. (114.3 x 88.9 cm)
Weight (English) 18 oz.
View More Specs

Products 1
Catalog Number Mfr. No. Color Size Weight (English) Price Quantity & Availability  
Catalog Number Mfr. No. Color Size Weight (English) Price Quantity & Availability  
17-987-108B
View Documents
Ansell™
YH 45HIB
Yellow Heavy Weight 18 oz. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

Good for use with animal fats and greases, especially in cold conditions.

Good for use with animal fats and greases, especially in cold conditions.
  • Constructed of a nitrile/PVC blend
  • Top 2 in. (5cm) of bib is a double thickness of material
  • With four metal grommets for the included neck string and waist ties
  • All edges turned and hemmed
  • Measure 45L x 35 in.W (114 x 89cm)
Specifications

Specifications

45 x 35 in. (114.3 x 88.9 cm)
18 oz.
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit