Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-627 Series Gray Polyurethane Medium Weight Gloves

Offers high levels of cut resistance for a safe use in controlling, handling and assembly applications involving contacts with sharp pieces. Lycra™ in the liners of the gloves as well as in the polyurethane coating provide flexibility and fit.

Supplier:  Ansell 205689

 View more versions of this product

Catalog No. 19-168-53

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View alternate product

This item is not returnable. View return policy

Description

Description

  • Industrial cut-resistant gloves
  • Special formulation of polyurethane coating provides flexibility and fit
  • Secure grip on dry to slightly oily pieces for secure handling in wide range of environments
  • Unique combination of Dyneema™, Nylon, Lycra™, and fiber glass
  • Ultra strong fibers provide resistance to cuts and burrs
  • For safe use in controlling, handling and assembly applications involving contacts with sharp pieces

Applications:

  • Assembling and mounting components
  • Assembly & inspection of components
  • Cutting glasses, sheets, panels
  • Handling materials with sharp or rough edges
  • Handling parts with sharp, rough edges
  • Handling rough machined metal parts
  • Picking, fastening components
  • Press injection molding
Specifications

Specifications

ANSI 5
Knit
Gray
Lycra
9
Handling parts with sharp and rough edges, assembly and inspection, press injection molding, cutting glass, sheets and panels
Brown
11-627 9 205689
7.6 in.
CE, EN 420:2003 + A1:2009; Category II
Polyurethane
ANSI A2
Cut-resistant Gloves
EN 388:4342, EN 388:4342B
Knit
Lycra™, Nylon, Dyneema™
HyFlex™ 11-627
19.5 cm
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit