Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell HyFlex™ Medium-Duty Mechanical Protection Cut-Resistant Gloves
Designed for secure grip on dry to slightly oily pieces in a wide range of environments. Offers a combination of comfort, softness, coolness and cut protection.
Supplier: Ansell 11624 7 288735
This item is not returnable.
View return policy
Description
- Constructed of DSM Dyneema™, Spandex™ and nylon
- Ergnomic design promotes wearer comfort
- Special formulation of polyurethane coating for flexibility and fit provides sure grip with palm-coated finish
- Can be washed and reused without any loss of cut protection
- Strong cut resistance
- Knitwrist cuff
- Black and gray color
Compliance
ANSI™ Level 2 cut protection.
Specifications
ANSI 5 | |
Knit | |
Black, White | |
Cut-resistant Gloves | |
EN 388:4342 | |
Knit | |
Lycra™ | |
HyFlex™ 11-624 |
CE, EN 420:2003 + A1:2009; Category II | |
Polyurethane | |
ANSI A2 | |
7 | |
Glass manufacturing, assembly, plastics injection and moulding, automotive, handling of sharp edged objects, preassembling, cutting of small dry or lightly oiled parts, maintenance | |
Red | |
11-624 7 288735 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction