Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell HyFlex™ 11-600B Black Nylon Gloves with Gray Polyurethane Coating
Click to view available options
Size:
Small
Medium
Large
Description
- Designed for light & delicate applications in dry environments
- Bare-handed dexterity with protection for light duty applications
- Polyurethane coating on the palm enhances tactile sensitivity
- Dark color palette is ideal for applications involving dirt or grease
Specifications
ANSI Abrasion Rating | ANSI 3 |
Coating Material | Polyurethane |
Color | Black |
Cut Resistance Rating | ANSI A1 |
Hand | Specific |
Material | Nylon |
Product Type | Seamless Knit Gloves |
Size | Small |
For Use With (Application) | Automotive, Machinery/Equipment, and Metal Fabrication |
Glove Cuff Style | Knit |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction