Ansell™ Latex Canners and Handlers Gloves

Unlined industrial latex gloves

Manufacturer: Ansell™ 392 6H 193920

 View more versions of this product

Catalog No. 19-823-553

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Color Natural
    Exterior Finish Pebble embossed
    Glove Cuff Style Pinked
    For Use With (Application) canning and food processing, small parts assembly, pharmaceutical manufacturing and plant maintenance, resist Acids, Detergents, vegetable Oil, Salts, Caustics and Alcohols
    Length (English) 12 in.
    Length (Metric) 30.5cm
    Material Natural Rubber
    Powdered No
    Size 6
    Thickness 20mil
    Certifications 21 CFR 177-2600, FDA

    Ideal for food processing, small parts assembly, pharmaceutical manufacturing and plant maintenance. Resist acids, detergents, vegetable oil, salts, caustics and alcohols. Gloves provide excellent dexterity, tensile strength and elasticity.

    • 100% unsupported natural latex construction resists tearing and abrasion
    • Available with embossed pattern or “pebble” design for excellent grip on wet or dry surfaces
    • Length: 12 in. (30.5cm)
    • Thickness: 20mil
    • Yellow

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit