Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 88-392 Medium Weight Natural Rubber Latex Gloves
Click to view available options
Size:
7
7.5
8
8.5
9
9.5
10
Description
- 100% unsupported natural latex
- Ideal for food processing, small parts assembly, pharmaceutical manufacturing and plant maintenance
- Resistant to acids, detergents, vegetable oil, salts, caustics and alcohols
- Construction resists tearing and abrasion
- Pebble embossed pattern for secure grip on wet or dry surfaces
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600 |
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009; Category III |
Chlorinated | Yes |
Color | Natural |
Latex Free | No |
Material | Latex |
Size | 7 |
Thickness (English) | 20 mil |
Thickness (Metric) | 0.50 mm |
EN388 Standard | EN 388:2010X |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction