Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Latex-Nitrile Utility Gloves 57-890

Powder free, reusable general purpose gloves protect from chemicals and harsh materials including acids, oils, disinfectants, detergents and abrasives. Ideal for cleaning.

$143.30

Specifications

Certifications/Compliance ASTM D6319, ASTM F1671
Certifications/Compliance (Europe) Category III, EN 420:2003 + A1:2009, EN ISO 374:2016-1
Color Blue
Length (English) 13 in.
Length (Metric) 33 cm
View More Specs

Products 4
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
17-200-848
View Documents
Ansell
5789015
Small
Case of 48 for $143.30
Add to cart
 
17-200-849
View Documents
Ansell
5789016
Medium
Case of 48 for $143.30
Add to cart
 
17-200-850
View Documents
Ansell
5789017
Large
Case of 48 for $143.30
Add to cart
 
17-200-851
View Documents
Ansell
5789018
X-Large
Case of 48 for $143.30
Add to cart
 
Description

Description

  • Powder free latex/nitrile blend utility gloves
  • Protect against acids, oils, disinfectants, detergents and abrasives
  • Diamond-embossed, sure-grip surface and dependable strength
  • 13 in. length
  • Reusable
  • Left and right hand specific design for a better fit
Specifications

Specifications

ASTM D6319, ASTM F1671
Blue
33 cm
Diamond Embossed
0.16 mm
Category III, EN 420:2003 + A1:2009, EN ISO 374:2016-1
13 in.
Latex, Nitrile
6.3 mil
Unlined
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit