Ansell™ Micro-Touch™ Latex Surgical Gloves

Manufacturer: Ansell MI5865

 View all options for this product

Catalog No. 11-388-128C


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Coating Material Smooth
    Color Cream
    Dimensions (L x W) 11.5 x 3.3 in. (29 x 8.3cm)
    Disposable Yes
    Glove Cuff Style Inverted beaded
    Hand Hand-specific
    Length (English) 11.5 in.
    Length (Metric) 29cm
    Material Natural Rubber
    Powdered Yes
    Size 6.5
    Sterile Yes
    Thickness 9.8mil
    Width (English) 3.3 in.
    Width (Metric) 8.3cm
    Certifications ISO9001, ISO13485, FDA-QSR, CE, ASTM D1076, ASTM D 3577, Type 1

    Sterile. Powdered. Comfortable fit. Inverted beaded cuff. Easy-to-open package resists contamination. Hand specific. Curved, tapered fingers enhance touch sensitivity and fit. Single use. Wrist length, 7 to 9mil thick at finger. Meet or exceed U.S. government quality standards.

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit