Ansell™ Micro-Touch™ Latex Surgical Gloves

Manufacturer: Ansell MI5870/X

 View more versions of this product

Catalog No. 11-388-128D

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »

Alert

Warning: These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


    Specifications

    Certifications ISO9001, ISO13485, FDA-QSR, CE, ASTM D1076, ASTM D 3577, Type 1
    Dimensions (L x W) 11.5 x 3.5 in. (29 x 8.9cm)
    Glove Cuff Style Inverted beaded
    Length (English) 11.5 in.
    Powdered Yes
    Sterile Yes
    Disposable Yes
    Hand Hand-specific
    Length (Metric) 29cm
    Material Natural Rubber
    Size 7
    Thickness 9.8mil
    Coating Material Smooth
    Width (English) 3.5 in.
    Width (Metric) 8.9cm
    Color Cream

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit