Ansell Micro-Touch Powerfree Latex Surgical Gloves

Manufacturer: Ansell MI6580

 View more versions of this product

Catalog No. 19-048-728F

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Glove Cuff Style Inverted beaded
    Length (English) 12 in.
    Size 3X-Large
    Disposable Yes
    Length (Metric) 30.5cm
    Material Natural Rubber
    Powdered No
    Sterile Yes
    Coating Material Bisque
    Color Cream

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit