Learn More
Ansell NeoTouch Neoprene Gloves
Manufactured from neoprene. Ansell NeoTouch Neoprene Gloves have textured fingertips to provide a secure grip in both dry and wet conditions.
$27.85 - $278.50
Specifications
Length (English) | 11.5 in. |
---|---|
Length (Metric) | 29 cm |
Material | Neoprene |
Thickness (English) | 5 mil |
Glove Cuff Style | Beaded/Rolled |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-150-0729
|
Ansell
385683 |
X-Small |
Case of 1000 for $278.50
|
|
19-160-398A
|
Ansell
385679 |
Small |
Pack of 100 for $27.85
Case of 10 PK for $278.50 |
|
19-160-398B
|
Ansell
385680 |
Medium |
Pack of 100 for $27.85
Case of 10 PK for $278.50 |
|
19-160-398D
|
Ansell
385682 |
X-Large |
Pack of 100 for $27.85
Case of 10 PK for $278.50 |
|
19-160-398C
|
Ansell
385681 |
Large |
Pack of 100 for $27.85
Case of 10 PK for $278.50 |
|
Description
Manufactured from neoprene. Ansell NeoTouch Neoprene Gloves have textured fingertips to provide a secure grip in both dry and wet conditions.
- An alternative to natural rubber latex that protects against Type I allergies
- Excellent resistance to acids, bases and alcohols
- Exclusive formulation provides superior comfort
- Exam grade
- Food grade - complies with FDA food handling requirements (21 CFR 177.2600)
Specifications
11.5 in. | |
Neoprene | |
Beaded/Rolled | |
Acids, bases and alcohols |
29 cm | |
5 mil | |
Green | |
Powder-free |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.