Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ NeoTouch™ Neoprene Gloves, 9 in.

Comfortable, synthetic single-use gloves

$30.79

Specifications

Certifications/Compliance 21 CFR 177-2600
Coating Material Textured fingertips
Color Bright Green
Length (English) 9.5 in.
Length (Metric) 24.13 cm
View More Specs

Products 5
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-134-500
View Documents
Ansell™
385730
Large
Pack of 100 for $30.79
Case of 10 PK for $307.88
Add to cart
 
19-134-502
View Documents
Ansell™
385728
Small
Pack of 100 for $30.79
Case of 10 PK for $307.88
Add to cart
 
19-134-503
View Documents
Ansell™
385731
X-Large
Pack of 100 for $30.79
Case of 10 PK for $307.88
Add to cart
 
19-134-501
View Documents
Ansell™
385729
Medium
Pack of 100 for $30.79
Case of 10 PK for $307.88
Add to cart
 
19-134-504
View Documents
Ansell™
385727
X-Small
Pack of 100 for $30.79
Case of 10 PK for $307.88
Add to cart
 
Description

Description

Comfortable, synthetic single-use gloves

For use in handling, assembling and controlling applications in all types of industrial environments where mechanical protection is not required.

  • Alternative to natural rubber latex protects workers from Type I allergies
  • Excellent resistance to acids, bases and alcohols
  • Polyurethane inner-coating provides easy donning
  • Textured fingertips provide secure grip in dry and wet conditions
  • Beaded cuff ensures a secure hold
  • Powder free
  • Length: 9.5 in. (24cm)
  • Thickness: 5mil
  • Bright green color

Order Info

Inspected to an AQL of 1.5 for pinholes, equivalent to the legal requirements for medical gloves.

Specifications

Specifications

21 CFR 177-2600
Bright Green
24.13 cm
Yes
Beaded/Rolled
Ambidextrous
5 mil
Textured fingertips
9.5 in.
Neoprene
chemical plants and transportation, emergency response (EMS and EMT), handling Oils, Acids, Caustics and Alcohols, lab analysis and technical work
Exam, food
Powder Free
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit