Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell MICROFLEX™ NeoTouch™ 25-101 Neoprene Gloves, 9.5 in.
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
Easy-to-don neoprene gloves offer chemical splash protection and feature textured fingertips to help improve grip in wet and dry conditions.
For use in handling, assembling and controlling applications in all types of industrial and medical environments where mechanical protection is not required
- Alternative to natural rubber latex protects workers from Type I allergies
- Resistance to acids, bases and alcohols
- Polyurethane inner-coating provides easy donning
- Textured fingertips provide secure grip in dry and wet conditions
- Beaded cuff ensures a secure hold
- Powder free
- Length: 9.5 in. (24 cm)
- Bright green color
Specifications
Certifications/Compliance | ASTM D6977 |
Certifications/Compliance (Europe) | Category III; EN 420:2003 + A1:2009 |
Applications | Laboratory, Healthcare, Industrial |
Color | Green |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 6.3 mil |
Finger Thickness (Metric) | 0.16 mm |
Hand | Ambidextrous |
Latex Free | Yes |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction