Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell ActivArmr™ 28-359 Nitrile Coated Heavyweight Gloves with NitraGold™ Cuff
Click to view available options
Size:
9
10
Description
- Heavyweight design provides a substantial level of protection
- Kevlar™ aramid fiber construction is strong and durable
- Nitrile coating is oil resistant and enhances grip capabilities
- NitraGold™ cuff provides mechanical protection against cuts and abrasion
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category III |
Cuff Material | NitraGold™ |
Coating Material | Nitrile |
Color | Black, Gold |
Cut Resistance Rating | ANSI A3 |
Hand | Specific |
Product Type | Dip-coated Gloves |
Size | 9 |
EN388 Standard | 4321C |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction