Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell Nitrilite™ 93-401 Class 10/ISO 4 Clean Nitrile Gloves

Catalog Number 19014689aa
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Clean nitrile glove with very low levels of ionic content and particles feature dexterity, comfort and long wear potential. Designed for use in Class 10 (ISO 4) cleanroom environments such as biotechnology and medical device manufacturing.

  • Made of nitrile polymer
  • Compatible with Class 10 (ISO 4)
  • Very low levels of ionic content and particulate
  • 100% powder free with no plasticizers, silicone or pigments
  • Ergonomically designed
  • Soft and flexible with textured fingers for better feel and grip
  • Rolled beaded cuff for easy donning
  • Ambidextrous
Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) Category III, EN 420:2003 + A1:2009, EN ISO 374-1:2016, EN ISO 374-5:2016
Cleanroom Class Class 10 (ISO 4)
AQL 1.5
Color Natural
Exterior Finish Partially Textured
Finger Thickness (English) 4.9 mil
Finger Thickness (Metric) 0.13 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.3 mil
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Size X-Small
Sterility Non-sterile
Thickness (English) 4.9 mil
Thickness (Metric) 0.13 mm
Manufacturing/QMS Audit Standards ISO 9001:2015
Model 93-401 XS 365757
Series Nitrilite™ 93-401
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit