Ansell™ Ansell™ Overhead-Style Vinyl Coat Aprons with Open Back

Cooler to wear in situations requiring front splash protection only

Manufacturer: Ansell™ 56 901 XL950162

 View more versions of this product

Catalog No. 17-987-123D

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Cuff Style Open cuffs
    Material Vinyl
    Thickness (English) 6mil
    Color Blue
    Thickness (Metric) 0.15mm
    Width (Metric) 152.4cm
    Width (English) 60 in.
    Dimensions (L x W) 54 x 60 in. (137.16 x 152.4cm)
    Length (English) 54 in.
    Length (Metric) 137.16cm
    Size XL

    Aprons feature an open back that leaves approximately 6 to 8 in. (15.2 to 20.3cm) of the wearer's back exposed.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit