Ansell™ Perry Derma Prene™ Ultra Powder-Free Nonlatex Surgical Gloves

Provide uncompromising quality and durability

Manufacturer: Ansell 8512 6.5

 View more versions of this product

Catalog No. 19-304-995

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »

Alert

Some products featured on this page contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


    Specifications

    Certifications FDA
    Exterior Finish Smooth
    Glove Cuff Style Beaded
    For Use With (Application) surgicals
    Length (English) 11.5 in.
    Latex Free Yes
    Length (Metric) 29cm
    Material Neoprene
    Palm Type Curved
    Powdered No
    Size 6.5
    Sterile Yes
    Color Dark green

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit