Ansell Perry Original Style 42 Latex Surgical Gloves

Manufacturer: Ansell 5711102

 View more versions of this product

Catalog No. 11-130-1

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Certifications ASTM D 1076, ISO9001, ISO13485, EN 46001, ASTM D 3577, Type 1
    Dimensions (L x W) 11.2 x 3.2 in. (28.5 x 8.2cm)
    Glove Cuff Style Beaded
    Length (English) 11.2 in.
    Material Natural Rubber
    Size 6.5
    Thickness 8.3mil
    Disposable Yes
    Hand Hand-specific
    Length (Metric) 28.5cm
    Powdered Yes
    Sterile Yes
    Coating Material Satin smooth
    Width (English) 3.2 in.
    Width (Metric) 8.2cm
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit