Ansell Perry Sensi-Touch Sterile Surgical Gloves

Manufacturer: Ansell 7826

 View more versions of this product

Catalog No. 19-274426

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Certifications ASTM D 3577, Type 1, ISO9001, ISO13485, FDA-QSR, CE
    Dimensions (L x W) 11.9 x 4 in. (30.2 x 10.2cm)
    Glove Cuff Style Straight, reinforced
    Length (English) 11.9 in.
    Disposable Yes
    Length (Metric) 30.2cm
    Material Natural Rubber
    Powdered Yes
    Size 8
    Sterile Yes
    Thickness 8.7mil
    Coating Material Smooth, anti-slip
    Width (English) 4 in.
    Width (Metric) 10.2cm
    Color Cream

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit