Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ Sawyer-Tower™ 66-671 Series Coats

Full-coverage chemical protection with added safety of fire resistance

$1820.00 - $2084.00

Specifications

Material CPC Nomex Trilaminate
Color Blue
Arc Flash Rating 2
Resistance Flame, chemical
Length (English) 49 in.
View More Specs

Products 3
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-010-039
View Documents
Ansell™
66671M
Medium
Case of 5 for $1,820.00
Add to cart
 
19-010-040
View Documents
Ansell™
66671L
Large
Case of 5 for $1,901.00
Add to cart
 
19-010-041
View Documents
Ansell™
66671XL
X-Large
Case of 5 for $2,084.00
Add to cart
 
Description

Description

  • Features comfortable Gore™ Chemical Splash Fabric
  • Chemical splash protection
  • Breathable Gore-Tex fabric keeps workers cool in hot situations and warm in cold situations
  • Lightweight, flexible, snag- and tear-resistant, stain-repellent and launderable
  • CPC Nomex provides fire-resistant chemical splash protection
  • Special sizes may be available upon request
  • Flame resistance
  • HRC rating: 2
Specifications

Specifications

CPC Nomex Trilaminate
2
49 in.
Blue
Flame, chemical
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit