Ansell™ Scorpio™ Knit-Lined Neoprene Gloves

Dipped rough finish makes handling wet, slippery materials easy and safe

Manufacturer: Ansell™ 8 354 8 212515

 View more versions of this product

Catalog No. 11-391-120B

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 14 x 5.5 in. (35.56 x 13.97cm)
    Glove Cuff Style Gauntlet
    For Use With (Application) bulk chemical handling and transport, cleaning and de-greasing, handling Alkalies and Salts, handling Oils, Acids, Caustics and Alcohols, handling specialty chemicals
    Length (Metric) 35.56cm
    Material Neoprene
    Size 8
    Thickness 30mil
    Coating Material Rough
    Width (English) 5.5 in.
    Color Green
    Length (English) 14 in.
    Lining Two-piece interlock Cotton knit
    Width (Metric) 13.97cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit