Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 04-414 Comfort PVC Gloves
Click to view available options
Size:
Large
X-Large
Description
- Unique rough finish with secure wet-grip performance
- Jersey lining provide comfort and moderate insulation
- Cut and abrasion resistant
- 14 in./35.5 cm glove length
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance | 21 CFR 170-199 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
Chlorinated | No |
Color | Blue |
Latex Free | Yes |
Material | PVC, Nitrile |
Size | X-Large |
EN388 Standard | EN 388:3121B; EN 388:3121 |
EN 421 | No |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction