Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 18 in. Solvex™ 37-185 Nitrile Gloves
Click to view available options
Size:
7
8
9
10
11
Description
Heavy-duty, elbow length nitrile chemical resistant gloves suitable for a wide range of applications.
- High performance nitrile compound
- Combination of chemical resistance and strength ,for optimal results in wet or dry environments
- Snag, puncture and abrasion protection compared with rubber or neoprene gloves
- High levels of flexibility, comfort and dexterity
- Suitable for heavy-duty cleaning applications
- Complies with FDA food handling requirements (21 CFR 177.2600)
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance | FDA 21 CFR 177.2600 |
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009, Category III |
Chlorinated | Yes |
Color | Green |
Latex Free | Yes |
Material | Nitrile |
Size | 11 |
Thickness (English) | 22 mil |
Thickness (Metric) | 0.55 mm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction