Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell AlphaTec™ 15 in. Solvex™ 37-165 Nitrile Gloves
Click to view available options
Size:
8
9
10
11
Description
Heavy-duty 22 mil nitrile gloves offer versatile chemical protection that performs across a diverse range of applications.
- Nitrile construction protects against abrasions, cuts, snags and punctures
- Curved finger design and contoured palm help reduce fatigue
- Full cut for easy donning and doffing
- Does not contain protein allergens
- No inner cotton flocking, reducing risk of lint contamination
- Sandpatch finish gives the glove a smooth surface
- Fully reusable, with an unequaled abrasion resistance
- Complies with FDA food handling requirements (21 CFR 177.2600)
Specifications
ANSI Abrasion Rating | ANSI 5 |
Certifications/Compliance | FDA 21 CFR 177.2600 |
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009, Category III |
Chlorinated | Yes |
Color | Green |
Latex Free | Yes |
Material | Nitrile |
Size | 11 |
Thickness (English) | 22 mil |
Thickness (Metric) | 0.55 mm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction