Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ Tan Rubber Gloves

Made from natural latex chemically toughened for added chemical and abrasion resistance

Manufacturer:  Ansell™ 26665 9 9.5 115605

 View more versions of this product

Catalog No. 11-394-6C



Add to cart

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

Ideal for applications involving food; electronics; and acids, alkalis, salts, and ketones.

  • Embossed finish for a sure grip of wet items
  • Curved fingers and contoured palm for comfortable fit
  • Rolled, beaded cuff with generously proportioned wrist for easy donning and doffing
  • Soft, cotton-flock lining absorbs perspiration and feels good on hand
  • Rolled, beaded cuff
  • Length: 13 in. (33cm)
  • Thickness: 18mi

Specifications

Specifications

Recessed diamond
canning and food processing, Detergents and cleaning liquids, handling Acids, Alkalies, Salts and Ketones, janitorial and maintenance work
Rubber
18 mil
Orange
13 in.
21 CFR 177-2600, FDA
Straight
Flock
9
Powder-free
Non-sterile
33 cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit