Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ TNT™ Blue Economy Nitrile Gloves

Manufacturer:  Ansell™ 92575 M 586194

Catalog No. 19-047-798B

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Due to product restrictions, please to purchase or view availability for this product.

Alert:

Due to extraordinary demand patterns, this item may experience longer lead times and shipping/delivery dates may not be accurate.


Description

Description

Ideal for work in manufacturing, maintenance, cleanup, laboratory analysis, emergency response and intricate parts handling. Do not contain any natural rubber latex, so allergic reactions from latex are avoided.

  • 100% nitrile construction
  • Textured fingers for enhanced grip
  • Length: 9.5 in. (24.1cm)
  • Thickness: 5mil
  • Blue

Compliance

FDA 510(k) approved.

Specifications

Specifications

Safety
24 x 9.5 cm (9.5 x 3.74 in.)
Beaded/Rolled
Nitrile
3.74 in.
5 mil
Blue
24 cm
Textured fingertips
Yes
Economy
Medium
9.5 cm
Powdered
9.5 in.
21 CFR 177-2600, FDA
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit