Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell TouchNTuff™ 92-616 Nitrile Gloves

Catalog Number 19148519
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Nitrile disposable gloves offer lightweight comfort and premium durability. Primarily used in food processing or other applications that have food contact.

  • Ideal for a wide range of food industry applications
  • Made of 100% nitrile to prevent Type 1 allergies
  • Puncture resistant
  • Chemical splash resistant from hydrocarbons, fats, grease and alcohols
  • Lightweight comfort and premium durability
  • Compliant with food handling requirements
  • 1.5 AQL
Certifications/Compliance FDA 21 CFR 177-2600, ISO 13485
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, EN 374-1:2016, EN 374-5:2016
Chemotherapeutic Rated No
Applications Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 3 mil
Finger Thickness (Metric) 0.11 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.1 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Size X-Large
Thickness (English) 3 mil
Thickness (Metric) 0.07 mm
Model 586316
Series TouchNTuff™ 92-616
Tensile Strength 14 MPa
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit