Ansell™ TouchNTuff™ Nonsterile Nitrile Gloves

Manufacturer: Ansell™ 556081

 View more versions of this product

Catalog No. 19-823-524

  Check Availability
Add to Cart

    Specifications

    Certifications CE
    Finger Style Textured fingertips
    Glove Cuff Style Rolled beaded
    Hand Ambidextrous
    For Use With (Application) Highest protection for a wide range of chemicals than any other single use Nitrile glove
    Length (English) 11.81 in.
    Latex Free Yes
    Length (Metric) 30cm
    Material Nitrile
    Powdered Yes
    Size 8.5 to 9 (Large)
    Sterile No
    Thickness 0.135mm
    Width (English) 4.33 in.
    Width (Metric) 11cm
    Color Green

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit