Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell TouchNTuff™ 83-500 Sterile Polyisoprene Gloves
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Description
- Ergonomically-designed hand-specific formers enhance fit and comfort
- Made from latex-free polyisoprene; does not contain natural rubber latex
- Low allergenicity; minimizes type I allergy for latex
- SureFit Technology maintains glove securely around arm, avoiding cuff roll down
- Anti-slip finish helps prevent slippage and provides grip
Specifications
Certifications/Compliance | ASTM D3577, ASTM D7160 |
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009, EN 556-1:2001 |
Cleanroom Class | Class 100/ISO 5 |
Color | White |
Disposable | Single-use |
Latex Free | Yes |
Material | Polyisoprene |
Powdered | Powder Free |
Size | 7 |
Sterility | Sterile |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title