Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell TouchNTuff™ 83-500 Sterile Polyisoprene Gloves
Ultra-soft, sterile polyisoprene gloves offer a second skin feel for longer wear time and reduced hand fatigue. Suitable for Class 100 / ISO 5 cleanroom environments.
Manufacturer: Ansell 843525
This item is not returnable.
View return policy
Description
- Ergonomically-designed hand-specific formers enhance fit and comfort
- Made from latex-free polyisoprene; does not contain natural rubber latex
- Low allergenicity; minimizes type I allergy for latex
- SureFit Technology maintains glove securely around arm, avoiding cuff roll down
- Anti-slip finish helps prevent slippage and provides grip
Specifications
ASTM D3577, ASTM D7160 | |
Class 100/ISO 5 | |
Yes | |
Polyisoprene | |
7.5 | |
8.6 mil | |
Yes | |
KPT | |
ISO 10282, ISO 11193, ISO 13485 | |
TouchNTuff™ 83-500 | |
30.5 cm |
CE 0493, EN 420:2003 + A1:2009, EN 556-1:2001 | |
White | |
Yes | |
Powder Free | |
Sterile | |
0.21 mm | |
Type B | |
Bacteria, Fungi WITH Virus Protection | |
384218 | |
12 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title