Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ Unsupported Neoprene Gloves

Embossed finish for better grip

Manufacturer:  Ansell™ 29845 99.5 116241

 View more versions of this product

Catalog No. 11-391-129C

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »

Alert:

Due to extraordinary demand patterns, this item may experience longer lead times and shipping/delivery dates may not be accurate.


Description

Description

Case hardened to provide excellent resistance to abrasion and a wide range of chemicals, including oils, acids, caustics and solvents. Feature straight cuffs, curved fingers, contoured palm.

Unlined

  • Length: 12 in. long (30.5cm)
  • Thickness: 17mil
Flock-Lined
  • Soft, cotton-flock lining absorbs perspiration
  • Lining, plus generously proportioned wrist, make donning and doffing easy
  • Length: 13 in. long (33cm)
  • Thickness: 18mil

Specifications

Specifications

Safety
Straight
Unlined
9
Black
30.48 cm
Sand patch
bulk chemical handling and transport, cleaning and de-greasing, handling Alkalies and Salts, handling Oils, Acids, Caustics and Alcohols, handling specialty chemicals
Neoprene
17 mil
12 in.
21 CFR 177-2600
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit