Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell Urethane Aprons, Blue
Protects from abrasion and water
$16.00 - $200.00
Specifications
Color | Blue |
---|---|
Material | Urethane |
Width (English) | 35 in. |
Width (Metric) | 88.9 cm |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Item Description | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Item Description | Price | Quantity & Availability | |||
17-987-112A
|
Ansell
950300 |
48 in. | 121.92 cm |
Each for $16.00
Case of 48 EA for $768.00 |
|
17-987-112B
|
Ansell
950301 |
55 in. | 139.7 cm |
Dozen of 12 for $200.00
Case of 4 DZ for $800.00 |
|
Description
- Lightweight urethane coating over durable nylon backing
- Serged nylon edges and shoestring ties
Specifications
Blue | |
Urethane | |
35 in. | |
88.9 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title