Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell ActivArmr™ 70-761 Aramid Fiber Cut-Resistant Gloves
Click to view available options
Size:
6
7
8
9
Description
- Blended fiber, lightweight construction provides all-day comfort
- Contour design offers flexibility for reduced hand fatigue
- Medium weight, 10-gauge yarn with 100% Kevlar™ aramid fiber reinforced thumb crotch
- High level of cut protection
- Abrasion resistance due to exclusive fiber blend
- Optimal combination of cut resistance, comfort and dexterity
- Higher level of user comfort
- Include protection from heat and light molten splashes
Specifications
ANSI Abrasion Rating | ANSI 2 |
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009; Category III |
Construction | Knit |
Color | Gray |
Cut Resistance Rating | ANSI A4 |
Product Type | Cut-resistant Gloves |
Size | 7 |
EN388 Standard | EN 388:1X4XD, EN 388:244X |
For Use With (Application) | Automotive, automotive aftermarket, machinery and equipment, metal fabrication |
Glove Cuff Style | Knit |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction