Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell VersaTouch™ 92-220 Nitrile Disposable Food Processing Gloves

Catalog Number 19148527
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Thin, disposable nitrile gloves with enhanced fingertip flexibility and overall comfort for safe food processing

  • Offers better grip in dry, wet and fatty food handling conditions
  • Textured fingertips provide good comfort and tactility for sensitive, precise handling
  • Latex-free with no risk of Type 1 allergies
Certifications/Compliance FDA 21 CFR 177-2600
Certifications/Compliance (Europe) Category III, EN 420:2003 + A1:2009
Applications Industrial
AQL 1.5
Color White
Disposable Single-use
Finger Thickness (English) 3.9 mil
Finger Thickness (Metric) 0.10 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2 mil
Palm Thickness (Metric) 0.05 mm
Powdered Powder Free
Size Large
Thickness (English) 3.9 mil
Thickness (Metric) 0.10 mm
Length (English) 9.4 in.
Length (Metric) 23.8 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit