Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell™ AlphaTec™ 56-910 Vinyl Closed-Back Aprons With Snap-on Ties
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Neck ties, 15 in. long (38cm); waist ties, 29 in. long (74cm)
- 8mil thick aprons have electronically welded vinyl binding strip that covers all edges for smoother finish
- 6mil thick aprons have electronically welded binding strip around neck edge only; other edges are unhemmed
- Available with snap-on nylon ties
- Blue
Order Info
Can be cleaned to ISO Class 5 (Class 100) cleanroom standards and shipped in heat-sealed bags; call your Fisher Safety Customer Service Representative at 1-800-772-6733 for details.
Compliance
Permeation tested in accordance with MIL-STD 282 (using various chemical warfare agents) and ASTM™ F739 (using ASTM F1001 test battery).
Specifications
Size | Large |
Material | Vinyl |
Color | Blue |
Cuff Style | Elastic |
Thickness | 8 mil |
Includes | Snap-on ties |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction