Ansell™ Ansell™ Vinyl Die-Cut Aprons

One-piece construction makes these vinyl aprons super-economical

Manufacturer: Ansell™ 56 015 48950088

 View more versions of this product

Catalog No. 17-987-119D

  Check Availability
Add to Cart

    Specifications

    Size 48 x 35 in. (121.92 x 88.9cm)
    Material Vinyl
    Thickness (English) 6mil
    Thickness (Metric) 0.15mm
    Width (Metric) 88.9cm
    Width (English) 35 in.
    Color Blue
    Length (English) 48 in.
    Length (Metric) 121.92cm

    Widely used in food processing and light manufacturing applications.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit