Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ Vinyl Die-Cut Aprons

One-piece construction makes these vinyl aprons super-economical

$27.00 - $179.00

Specifications

Color Blue
Material Vinyl
Thickness 6 mil
Width (English) 35 in.
Width (Metric) 88.9 cm
View More Specs

Products 2
Catalog Number Mfr. No. Length (English) Length (Metric) Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Length (English) Length (Metric) Dimensions (L x W) Price Quantity & Availability  
17-987-119A
View Documents
Ansell™
950085
40 in. 101.6 cm 40 x 35 in. (101.6 x 88.9 cm)
Pack of 12 for $27.00
Case of 6 PK for $162.00
Add to cart
 
17-987-119D
View Documents
Ansell™
56 015 48950088
48 in. 121.92 cm 48 x 35 in. (121.92 x 88.9 cm)
Case of 72 for $179.00
Add to cart
 
Description

Description

Widely used in food processing and light manufacturing applications.

Widely used in food processing and light manufacturing applications.

  • Vinyl ties are integral part of apron so they can't pull out
  • Length is measured from bottom of neck opening to bottom of apron
  • Thickness: 6mil
  • Color: Blue

Specifications

Specifications

Blue
6 mil
88.9 cm
Vinyl
35 in.
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit