Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell Vinyl Sleeves
Ideal for environments that must be contaminant-free
$13.00 - $233.00
Specifications
Cuff Style | Elastic |
---|---|
Length (Metric) | 45.7 cm |
Material | Vinyl |
For Use With (Application) | Chemical processing, electronics manufacturing, food processing, food service, forestry, natural gas, oil refining, pharmaceutical |
Catalog Number | Mfr. No. | Color | Thickness | Packaging | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Thickness | Packaging | Price | Quantity & Availability | |||
19-059-356
|
Ansell
952081 |
Blue, White, Clear | 8 mil | 1 dozen |
Dozen of 12 for $17.75
Case of 12 DZ for $213.00 |
|
19-120-3177
|
Ansell
952082 |
Blue | 8 mil | 12 Pr./Cs. |
Dozen of 12 for $17.75
Case of 12 DZ for $213.00 |
|
19-130-0386
|
Ansell
952042 |
Blue | 6 mil | 12 dozen |
Dozen of 12 for $13.00
Case of 12 DZ for $156.00 |
|
19-121-101
|
Ansell
952083 |
Clear | 8 mil | 12 Pr./Pk. |
Pack of 12 for $17.75
Case of 12 PK for $213.00 |
|
19-167-183
|
Ansell
952084 |
Blue | 4 mil | 216 Pairs/Cs. |
Case of 216 for $233.00
|
|
Description
- Sleeves made from vinyl
- Heat-sealed to prevent contamination problems that come from sewn seams, such as pieces of thread or lint
- Length: 18 in. (45.7cm)
- Available in 4mil, 6mil and 8mil thickness in clear or blue
Specifications
Elastic | |
45.7 cm | |
Vinyl | |
Chemical processing, electronics manufacturing, food processing, food service, forestry, natural gas, oil refining, pharmaceutical |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title