Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ANSI Sign: CONFINED SPACE KEEP OUT UNLESS AUTHORIZED

Improve workplace safety with non-adhesive mounted signage. The Brady™ Confined Space ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$15.25 - $25.30

Specifications

Color Black/Red on White
Message CONFINED SPACE KEEP OUT UNLESS AUTHORIZED
Quantity 1 Ea.
Shape Rectangular
Thickness 0.035 in.
View More Specs

Products 3
Catalog Number Mfr. No. Dimensions (L x W) Material Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Material Price Quantity & Availability  
19-107-831
View Documents
Brady™
143685
14 x 10 in. Polystyrene Each for $16.25
Add to cart
 
19-107-833
View Documents
Brady™
143687
14 x 10 in. Aluminum Each for $25.30
Add to cart
 
19-107-834
View Documents
Brady™
143688
10 x 7 in. Aluminum Each for $15.25
Add to cart
 
Description

Description

  • Abrasion-resistant and chemical-resistant
  • Brady™ signs feature bright colors, bold text, and intuitive pictographs
  • Highly visible and easily understood
Specifications

Specifications

Black/Red on White
1 Ea.
0.035 in.
CONFINED SPACE KEEP OUT UNLESS AUTHORIZED
Rectangular
Aluminum
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit