Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ ANSI Sign: CONFINED SPACE. KEEP OUT UNLESS AUTHORIZED.
Improve workplace safety with signage. The Brady™ Confined Space ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
Specifications
Quantity | 1 Ea. |
---|---|
Min. Temperature (English) | -40°F |
Shape | Rectangular |
Displayed Text | CONFINED SPACE. KEEP OUT UNLESS AUTHORIZED. |
Color | Red on White |
Catalog Number | Mfr. No. | Mounting Type | Dimensions (L x W) | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Mounting Type | Dimensions (L x W) | Material | Price | Quantity & Availability | |||
19-107-829
|
Brady™
143683 |
Self-adhesive | 10 x 7 in. | Polyester | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
19-107-830
|
Brady™
143684 |
Self-adhesive | 14 x 10 in. | Polyester | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
19-107-832
|
Brady™
143686 |
Corner Holes | 10 x 7 in. | Polystyrene | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- Abrasion-resistant and chemical-resistant
- Brady™ signs feature bright colors, bold text, and intuitive pictographs
- Highly visible and easily understood
Specifications
1 Ea. | |
Rectangular | |
Red on White |
-40°F | |
CONFINED SPACE. KEEP OUT UNLESS AUTHORIZED. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title