Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ ANSI Sign: CONFINED SPACE LOCK OUT AND TAG OUT REQUIRED BEFORE ENTRY.
Improve workplace safety with non-adhesive mounted signage. The Brady™ Confined Space ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
Specifications
Finish | Not Laminated |
---|---|
Quantity | 1 Ea. |
Mounting Type | Corner Holes |
Min. Temperature (English) | -40°F |
Shape | Rectangular |
Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Price | Quantity & Availability | ||||
19-107-838
|
Brady™
143692 |
10 x 7 in. | Polystyrene | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-107-839
|
Brady™
143693 |
14 x 10 in. | Aluminum | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-107-840
|
Brady™
143694 |
10 x 7 in. | Aluminum | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Abrasion-resistant and chemical-resistant
- Brady™ signs feature bright colors, bold text, and intuitive pictographs
- Highly visible and easily understood
- Corner holes provide easy mounting solutions in a variety of environments
Specifications
Not Laminated | |
Corner Holes | |
Rectangular |
1 Ea. | |
-40°F | |
Red on White |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title