Learn More
Brady™ ANSI Sign: CONFINED SPACE. LOCK OUT AND TAG OUT REQUIRED BEFORE ENTRY.
Improve workplace safety with effective signage. The Brady™ Confined Space ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
Specifications
Color | Red on White |
---|---|
Shape | Rectangular |
Displayed Text | CONFINED SPACE. LOCK OUT AND TAG OUT REQUIRED BEFORE ENTRY. |
Quantity | 1 Ea. |
Min. Temperature (English) | -40°F |
Catalog Number | Mfr. No. | Mounting Type | Dimensions (L x W) | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Mounting Type | Dimensions (L x W) | Material | Price | Quantity & Availability | |||
19-107-835
|
Brady™
143689 |
Self-adhesive | 10 x 7 in. | Polyester | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
19-107-836
|
Brady™
143690 |
Self-adhesive | 14 x 10 in. | Polyester | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
19-107-837
|
Brady™
143691 |
Corner holes | 14 x 10 in. | Polystyrene | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
Description
- Abrasion-resistant and chemical-resistant
- Brady™ signs feature bright colors, bold text, and intuitive pictographs
- Highly visible and easily understood
Specifications
Red on White | |
CONFINED SPACE. LOCK OUT AND TAG OUT REQUIRED BEFORE ENTRY. | |
-40°F |
Rectangular | |
1 Ea. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.